Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

SLIDING WINCH 15,000LB

713.52809 - UNSPSC 31151906
9501026276990 2
SLIDING WINCH 15,000LB SLIDING WINCH 15,000LB
SLIDING WINCH 15,000LB

Delivery

In stock delivery from our warehouses.

Sliding winches add an extra element of convenience as they’re able to slide along your trailer to the optimal spot for your specific cargo.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Breaking Strength 15 000 lb
Working Load Limit 5000 lb
Depth 4 in
Width 8 in
Height 7.5 in
EAN 0064383528094

Features

Holds up to 4 in width webbing
Winch can cold up to 40 ft of webbing.
Winch slides on tracking to allow you to place it in ideal spot for all your cargo.
Powder coat finish prevents corrosion.
The deep profile is perfect for storage of extra webbing.
Winch can also be welded onto trailer.

Notices

Working Load Limit (WLL) is 1/3 of the breaking strength.

Customers Also Viewed

Is Often Bought With

You Might Also Like